Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 12 mm, Carbide

  • Mfr # 218-074724B

  • Zoro # G115856414


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12 mm
Milling Dia.
12 mm
Overall Length
152 mm
Number of Flutes
4
Length of Cut
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
218-074724B
Zoro #
G115856414
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12 mm
Milling Dia.
12 mm
Overall Length
152 mm
Length of Cut
76 mm

Details

Item
Square End Mill
Number of Flutes
4
End Mill Cutting Type
Center Cutting
End Mill Style
Square
End Mill Application
Roughing/Finishing
List Number
203
Single End/Double End
Single
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, K, N, P
Flute Spacing
Fixed
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, N, P
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Measurement System
Metric
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees

Description

Square End Mill, 12 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 76 mm, Overall Length 152 mm, Shank Dia. 12 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.