Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 14 mm, Carbide

  • Mfr # 218-075512

  • Zoro # G315856344


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14 mm
List Number
203
End Mill Application
Roughing/Finishing
Overall Length
152 mm
Length of Cut
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
218-075512
Zoro #
G315856344
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
14 mm
Overall Length
152 mm
Length of Cut
76 mm
Milling Dia.
14 mm

Details

List Number
203
End Mill Application
Roughing/Finishing
Item
Square End Mill
Single End/Double End
Single
Number of Flutes
4
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
H, K, N, P
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Max. Helix Angle
30 Degrees
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Flute Spacing
Fixed
Material - Machining
Carbide

Description

Square End Mill, 14 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 76 mm, Overall Length 152 mm, Shank Dia. 14 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.