Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 14 mm, Carbide

  • Mfr # 218-075512B

  • Zoro # G715856357


product price: $155.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
End Mill Cutting Type
Center Cutting
Number of Flutes
4
Shank Dia.
14 mm
End Mill Application
Roughing/Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
218-075512B
Zoro #
G715856357
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
14 mm
Length of Cut
76 mm
Milling Dia.
14 mm
Overall Length
152 mm

Details

End Mill Style
Square
End Mill Cutting Type
Center Cutting
Number of Flutes
4
Item
Square End Mill
End Mill Application
Roughing/Finishing
List Number
203
Single End/Double End
Single
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Max. Helix Angle
30 Degrees
Finish - Machining
AlTiN
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Material - Machining
Carbide
Flute Type
Spiral
Measurement System
Metric
Material Grade - Machining
General Purpose
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, N, P
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, N, P

Description

Square End Mill, 14 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 76 mm, Overall Length 152 mm, Shank Dia. 14 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.