Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 16 mm, Carbide

  • Mfr # 218-076299B

  • Zoro # G815856363


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Milling Dia.
16 mm
List Number
203
Overall Length
152 mm
Single End/Double End
Single
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
218-076299B
Zoro #
G815856363
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
16 mm
Overall Length
152 mm
Shank Dia.
16 mm
Length of Cut
76 mm

Details

List Number
203
Single End/Double End
Single
Item
Square End Mill
End Mill Style
Square
Number of Flutes
4
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, N, P
Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Type
Spiral
Flute Spacing
Fixed
Finish - Machining
AlTiN
Secondary Material Application ISO Code
H, K, N, P

Description

Square End Mill, 16 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 76 mm, Overall Length 152 mm, Shank Dia. 16 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.