Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 20 mm, Carbide

  • Mfr # 218-077874B

  • Zoro # G215856239


product price: $260.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Overall Length
152 mm
Shank Dia.
20 mm
End Mill Application
Roughing/Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-077874B
Zoro #
G215856239
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
152 mm
Shank Dia.
20 mm
Length of Cut
76 mm
Milling Dia.
20 mm

Details

Item
Square End Mill
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Application
Roughing/Finishing
Number of Flutes
4
End Mill Style
Square
List Number
203
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Flute Type
Spiral
Primary Material Application ISO Code
H, K, N, P
Max. Helix Angle
30 Degrees
Material - Machining
Carbide
Flute Spacing
Fixed
Material Grade - Machining
General Purpose
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Secondary Material Application ISO Code
H, K, N, P

Description

Square End Mill, 20 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 76 mm, Overall Length 152 mm, Shank Dia. 20 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.