Zoro Homepage

Square End Mill, 4 mm, Carbide

  • Mfr # 218-071575B

  • Zoro # G915856249


product price: $21.89
/ea

Key Features

End Mill Application
Roughing/Finishing
List Number
203
End Mill Cutting Type
Center Cutting
Milling Dia.
4 mm
Length of Cut
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-071575B
Zoro #
G915856249
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
4 mm
Length of Cut
25 mm
Overall Length
76 mm
Shank Dia.
4 mm

Details

End Mill Application
Roughing/Finishing
List Number
203
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Single End/Double End
Single
Item
Square End Mill
Number of Flutes
4
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Flute Spacing
Fixed
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
AlTiN
Max. Helix Angle
30 Degrees
Primary Material Application ISO Code
H, K, N, P
Measurement System
Metric
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Flute Type
Spiral

Description

Square End Mill, 4 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 25 mm, Overall Length 76 mm, Shank Dia. 4 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.