Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 5 mm, Carbide

  • Mfr # 218-071969B

  • Zoro # G315856269


product price: $26.25
/ea

Key Features

Overall Length
76 mm
End Mill Application
Roughing/Finishing
Milling Dia.
5 mm
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
218-071969B
Zoro #
G315856269
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
76 mm
Milling Dia.
5 mm
Shank Dia.
5 mm
Length of Cut
25 mm

Details

End Mill Application
Roughing/Finishing
Number of Flutes
4
Item
Square End Mill
End Mill Style
Square
List Number
203
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Flute Spacing
Fixed
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Finish - Machining
AlTiN
Secondary Material Application ISO Code
H, K, N, P
Primary Material Application ISO Code
H, K, N, P
Measurement System
Metric
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Shank Type - Machining
Straight

Description

Square End Mill, 5 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 25 mm, Overall Length 76 mm, Shank Dia. 5 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.