Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 6 mm, Carbide

  • Mfr # 218-072362

  • Zoro # G115856285


product price: $33.35
/ea

Key Features

Shank Dia.
6 mm
Single End/Double End
Single
End Mill Style
Square
Overall Length
100 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
218-072362
Zoro #
G115856285
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6 mm
Overall Length
100 mm
Milling Dia.
6 mm
Length of Cut
40 mm

Details

Item
Square End Mill
Single End/Double End
Single
End Mill Style
Square
Number of Flutes
4
List Number
203
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, N, P
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Finish - Machining
Uncoated
Secondary Material Application ISO Code
H, K, N, P
Flute Spacing
Fixed
Measurement System
Metric
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Material Grade - Machining
General Purpose

Description

Square End Mill, 6 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 40 mm, Overall Length 100 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.