Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 6 mm, Carbide

  • Mfr # 218-072362B

  • Zoro # G015856224


product price: $40.69
/ea

Key Features

End Mill Cutting Type
Center Cutting
Milling Dia.
6 mm
Number of Flutes
4
Shank Dia.
6 mm
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
218-072362B
Zoro #
G015856224
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
6 mm
Shank Dia.
6 mm
Length of Cut
40 mm
Overall Length
100 mm

Details

End Mill Cutting Type
Center Cutting
Item
Square End Mill
Number of Flutes
4
Single End/Double End
Single
End Mill Style
Square
End Mill Application
Roughing/Finishing
List Number
203
Secondary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Flute Spacing
Fixed
Finish - Machining
AlTiN
Primary Material Application ISO Code
H, K, N, P
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Max. Helix Angle
30 Degrees

Description

Square End Mill, 6 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 40 mm, Overall Length 100 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.