Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 8 mm, Carbide

  • Mfr # 218-073150

  • Zoro # G615856228


product price: $40.05
/ea

Key Features

End Mill Style
Square
Single End/Double End
Single
Length of Cut
44 mm
Overall Length
100 mm
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
218-073150
Zoro #
G615856228
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
44 mm
Overall Length
100 mm
Shank Dia.
8 mm
Milling Dia.
8 mm

Details

Item
Square End Mill
End Mill Style
Square
Single End/Double End
Single
List Number
203
End Mill Application
Roughing/Finishing
Number of Flutes
4
End Mill Cutting Type
Center Cutting
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Flute Spacing
Fixed
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Secondary Material Application ISO Code
H, K, N, P
Flute Type
Spiral
Primary Material Application ISO Code
H, K, N, P
Finish - Machining
Uncoated
Material - Machining
Carbide
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Max. Helix Angle
30 Degrees
Shank Type - Machining
Straight

Description

Square End Mill, 8 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 44 mm, Overall Length 100 mm, Shank Dia. 8 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.