Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 8 mm, Carbide

  • Mfr # 218-073150B

  • Zoro # G715856234


product price: $51.09
/ea

Key Features

List Number
203
Shank Dia.
8 mm
End Mill Style
Square
Single End/Double End
Single
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-073150B
Zoro #
G715856234
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8 mm
Overall Length
100 mm
Milling Dia.
8 mm
Length of Cut
44 mm

Details

List Number
203
End Mill Style
Square
Single End/Double End
Single
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Number of Flutes
4
End Mill Application
Roughing/Finishing
Primary Material Application ISO Code
H, K, N, P
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Material - Machining
Carbide
Secondary Material Application ISO Code
H, K, N, P
Flute Type
Spiral
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Material Grade - Machining
General Purpose
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Flute Spacing
Fixed
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees

Description

Square End Mill, 8 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 44 mm, Overall Length 100 mm, Shank Dia. 8 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.