Zoro Homepage

Square End Mill, nACRo, 1.500" L, Carbide

  • Mfr # HGWS40312-01

  • Zoro # G3033377


product price: $32.29
/ea
Sold in multiples of 3 for $96.87

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.3125"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGWS40312-01
Zoro #
G3033377
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.3125"
Length of Cut
0.5 in
Shank Dia.
5/16 in
Overall Length
1 1/2 in
Milling Dia.
0.3125 in
Corner Radius
0.01 in

Description

Corner Radius End Mill, 0.3125 in Milling Dia., nACRo, Straight, Inch, 0.01 in, 0.5 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.