Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, nACRo, 3.000" L, Carbide

  • Mfr # HGW70500-00 1.5

  • Zoro # G3033340


product price: $79.32
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.5000"
End Mill Material
Carbide
Number of Flutes
7
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGW70500-00 1.5
Zoro #
G3033340
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.5000"
Length of Cut
1.5 in
Shank Dia.
1/2 in
Overall Length
3 in
Milling Dia.
0.5 in

Details

End Mill Material
Carbide
Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Item
Square End Mill
Cutting Direction
Right Hand
End Mill Style
Square
Cast Iron (K) Compatibility
Yes
List Number
1040
Steel (P) Compatibility
Yes
Finish
nACRo
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
Helix Angle
38 Degrees
Hardened (H) Compatibility
Yes
Measurement System
Metric
Shank Type - Machining
Straight
Material Grade - Machining
Micrograin
Finish - Machining
nACRo
Series
Hurrimill
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Flute Spacing
Variable
Max. Helix Angle
38 Degrees
Primary Material Application ISO Code
H, K, P, S
Secondary Material Application
Stainless Steel
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel

Description

Square End Mill, 0.5 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 1.5 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.