Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, Unfinished, 1.5"L, Carbide

  • Mfr # GWAL30312

  • Zoro # G3034409


product price: $48.19
/ea
Sold in multiples of 2 for $96.38

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.3125"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWAL30312
Zoro #
G3034409
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.3125"
Length of Cut
1.125 in
Shank Dia.
39/125 in
Overall Length
1 1/2 in
Milling Dia.
0.3125 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
37 Degrees
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
List Number
1025
Item
Square End Mill
End Mill Application
Finishing
End Mill Style
Square
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Material Grade - Machining
Micrograin
Measurement System
Metric
Finish - Machining
Uncoated
Series
Alumigator
Primary Material Application ISO Code
N
Flute Spacing
Fixed
Material - Machining
Carbide
Primary Material Application
Aluminum
Max. Helix Angle
37 Degrees

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1.125 in, Overall Length 1 1/2 in, Shank Dia. 39/125 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.