Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, Unfinished, 1.5"L, Carbide

  • Mfr # HGW50187-005

  • Zoro # G3033219


product price: $19.39
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.1875"
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGW50187-005
Zoro #
G3033219
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.1875"
Length of Cut
0.625 in
Shank Dia.
3/16 in
Overall Length
1 1/2 in
Corner Radius
0.005 in
Milling Dia.
0.1875 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Finish
Bright (Uncoated)
List Number
1035
Hardened (H) Compatibility
Yes
Item
Corner Radius End Mill
End Mill Application
Finishing
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
Shank Type
Straight
Helix Angle
38 Degrees
Measurement System
Inch
Shank Type - Machining
Straight
Material Grade - Machining
Micrograin
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Series
Hurrimill
Secondary Material Application ISO Code
M
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Primary Material Application ISO Code
H, K, P, S
Secondary Material Application
Stainless Steel
Flute Type
Spiral
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Uncoated, Straight, Inch, 0.005 in, 0.625 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.