Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, Unfinished, 1.5"L, Carbide

  • Mfr # HGW70250-005

  • Zoro # G3033523


product price: $30.15
/ea
Sold in multiples of 3 for $90.45

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.2500"
End Mill Material
Carbide
Number of Flutes
7
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGW70250-005
Zoro #
G3033523
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.2500"
Length of Cut
0.75 in
Shank Dia.
1/4 in
Overall Length
1 1/2 in
Corner Radius
0.005 in
Milling Dia.
0.25 in

Details

End Mill Material
Carbide
Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
Helix Angle
38 Degrees
Hardened (H) Compatibility
Yes
Shank Type
Straight
Finish
Bright (Uncoated)
End Mill Style
Corner-Radius
List Number
1040
Material Grade - Machining
Micrograin
Measurement System
Inch
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Series
Hurrimill
Flute Spacing
Variable
Flute Type
Spiral
Secondary Material Application
Stainless Steel
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P, S

Description

Corner Radius End Mill, 0.25 in Milling Dia., Uncoated, Straight, Inch, 0.005 in, 0.75 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.