Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, Unfinished, 1.5"L, Carbide

  • Mfr # HGW70250-01

  • Zoro # G3033532


product price: $41.44
/ea
Sold in multiples of 3 for $124.32

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.2500"
End Mill Material
Carbide
Number of Flutes
7
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGW70250-01
Zoro #
G3033532
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.2500"
Length of Cut
0.75 in
Shank Dia.
1/4 in
Overall Length
1 1/2 in
Milling Dia.
0.25 in
Corner Radius
0.01 in

Details

End Mill Material
Carbide
Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
38 Degrees
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Stainless (M) Compatibility
Yes
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
End Mill Application
Finishing
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
List Number
1040
Non Ferrous (N) Compatibility
No
Material Grade - Machining
Micrograin
Measurement System
Inch
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Series
Hurrimill
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, K, P, S
Flute Type
Spiral
Secondary Material Application ISO Code
M

Description

Corner Radius End Mill, 0.25 in Milling Dia., Uncoated, Straight, Inch, 0.01 in, 0.75 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.