Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, Unfinished, 1.5"L, Carbide

  • Mfr # HGWS50375-00

  • Zoro # G3033149


product price: $43.29
/ea
Sold in multiples of 2 for $86.58

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.3750"
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGWS50375-00
Zoro #
G3033149
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.3750"
Length of Cut
0.625 in
Shank Dia.
3/8 in
Overall Length
1 1/2 in
Milling Dia.
0.375 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Application
Finishing
Super Alloy (S) Compatibility
Yes
Finish
Bright (Uncoated)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Style
Square
Shank Type
Straight
Hardened (H) Compatibility
Yes
Item
Square End Mill
List Number
1035
Non Ferrous (N) Compatibility
No
Helix Angle
38 Degrees
Measurement System
Metric
Material Grade - Machining
Micrograin
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Series
Hurrimill
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Flute Spacing
Variable
Max. Helix Angle
38 Degrees
Primary Material Application ISO Code
H, K, P, S
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Secondary Material Application
Stainless Steel

Description

Square End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.625 in, Overall Length 1 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.