Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, Unfinished, 1.5"L, Carbide

  • Mfr # HGWS70250-005

  • Zoro # G3033569


product price: $29.99
/ea
Sold in multiples of 3 for $89.97

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.2500"
End Mill Material
Carbide
Number of Flutes
7
Length of Cut
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGWS70250-005
Zoro #
G3033569
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.2500"
Length of Cut
0.5 in
Shank Dia.
1/4 in
Overall Length
1 1/2 in
Corner Radius
0.005 in
Milling Dia.
0.25 in

Details

End Mill Material
Carbide
Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
End Mill Style
Corner-Radius
Non Ferrous (N) Compatibility
No
Helix Angle
38 Degrees
List Number
1040
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
Straight
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
Item
Corner Radius End Mill
Steel (P) Compatibility
Yes
Finish
Bright (Uncoated)
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Shank Type - Machining
Straight
Measurement System
Inch
Material Grade - Machining
Micrograin
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Series
Hurrimill
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P, S
Flute Spacing
Variable
Max. Helix Angle
38 Degrees
Flute Type
Spiral

Description

Corner Radius End Mill, 0.25 in Milling Dia., Uncoated, Straight, Inch, 0.005 in, 0.5 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.