Zoro Homepage

Square Folding Table, 36" W, 36" L, 28" H, Blow Molded Polyethylene Top, Gray

  • Mfr # 13V433

  • Zoro # G6120414


product price: $74.29
/ea

Key Features

Shape
Square
Width
36"
Length
36"
Height
28"
Tabletop Material
Blow Molded Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13V433
Zoro #
G6120414
UPC #
190735390788
Country of Origin
China

Dimensions

Width
36"
Length
36"
Height
28"
Depth
36"
Top Thickness
1-1/2"
Overall Depth
36 in
Overall Width
36 in
Folded Height
3 1/8 in
Folded Width
19 in
Leg End Diameter
7/8 in
Folded Depth
36 in
Height Adjustability
Fixed Height
Frame Material Thickness
21 ga
Overall Height - Maximum
28 in
Tabletop Thickness
1 1/2 in

Details

Item
Folding Table
Shape
Square
Tabletop Material
Blow Molded Polyethylene
Tabletop Color
Gray
Frame Color
Gray
Frame Material
Steel
Edge Type
Bullnose
Leg Type
Straight
Assembled/Unassembled
Assembled
Color
Gray
Surface Material
Blow Molded Polyethylene
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Edge Color
Gray
Load Rating
450 lb.
Material
Blow Molded Polyethylene
Type
Bifold Table
Table Material
Blow Molded Polyethylene
Assembly
Assembled
Weight Capacity
450 lb
Folding Legs
Folding
Tabletop Shape
Square
Tabletop Texture
Textured
Leg End Shape
Circle
Rolling
Not Rolling
Includes Modesty Panel
No Modesty Panel
Foot Material
Polypropylene
Edge Shape
Bullnose
Tabletop Structural Material
Polyethylene
Includes Cord Management
No Cord Management
Includes Handle
Handle Included
Folding Tabletop
Folding
Table Weight
20 lb
Frame Finish
Powder Coated
Foot Type
Protective Tips
Number of Feet
4
Number of Power Outlets
0
Support Style
Independent Legs
Product Type
Bifold Table
Ganging
Not Gangable
Tabletop Surface Material
Polyethylene
Support Attachment
Hardware
Nesting
Not Nestable

Description

Folding Table, Surface Material Blow Molded Polyethylene, Square, Width 36 in, Length 36 in, Height 28 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Gray, Edge Type Bullnose, Leg Type Straight, Table Material Blow Molded Polyethylene, Top Thickness 1 1/2 in, Load Rating 450 lb, Standards Not Applicable, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.