Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Folding Table, 36" W, 36" L, 29" H, Blow Molded Polyethylene Top, Gray

  • Mfr # 13V431

  • Zoro # G6181183


product price: $88.55
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
36"
Length
36"
Height
29"
Tabletop Material
Blow Molded Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13V431
Zoro #
G6181183
UPC #
190735390764
Country of Origin
China

Dimensions

Width
36"
Length
36"
Height
29"
Depth
36"
Top Thickness
1-3/4"
Overall Width
36 in
Overall Depth
36 in
Folded Width
36 in
Height Adjustability
Fixed Height
Tabletop Thickness
1 3/4 in
Frame Material Thickness
19 ga
Folded Depth
36 in
Overall Height - Maximum
29 in
Folded Height
2 1/8 in
Leg End Diameter
1 1/8 in

Details

Item
Folding Table
Shape
Square
Tabletop Material
Blow Molded Polyethylene
Tabletop Color
Gray
Frame Color
Gray
Frame Material
Steel
Edge Type
Bullnose
Leg Type
Straight
Assembled/Unassembled
Assembled
Table Material
Blow Molded Polyethylene
Edge Color
Gray
Color
Gray
Material
Blow Molded Polyethylene
Type
Folding Table
Surface Material
Blow Molded Polyethylene
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Load Rating
450 lb.
Weight Capacity
450 lb
Assembly
Assembled
Rolling
Not Rolling
Tabletop Surface Material
Polyethylene
Leg End Shape
Circle
Foot Type
Protective Tips
Tabletop Shape
Square
Folding Tabletop
Folding
Number of Feet
4
Includes Handle
No Handle
Ganging
Not Gangable
Frame Finish
Powder Coated
Includes Cord Management
No Cord Management
Table Weight
23 lb
Tabletop Texture
Textured
Number of Power Outlets
0
Product Type
Folding Table
Tabletop Structural Material
Polyethylene
Support Attachment
Hardware
Support Style
Independent Legs
Foot Material
Polypropylene
Folding Legs
Folding
Includes Modesty Panel
No Modesty Panel
Nesting
Not Nestable
Edge Shape
Bullnose

Description

Folding Table, Surface Material Blow Molded Polyethylene, Square, Width 36 in, Length 36 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Gray, Edge Type Bullnose, Leg Type Straight, Table Material Blow Molded Polyethylene, Top Thickness 1 3/4 in, Load Rating 450 lb, Standards Not Applicable, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.