Square Head Bolt, 1"-8 Thrd Sz, 4 1/2 in L, Alloy steel, 20 PK

  • Mfr # 291238G1

  • Zoro # G4421733


product price:  $188.99
/pk 20, $9.45/ea
Free Shipping & Returns

Key Features

Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Fastener Length
4 1/2 in
Material
Alloy steel
Head Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
291238G1
Zoro #
G4421733
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
4 1/2 in
Head Width
1 1/2 in
Head Height
21/32 in
Minimum Thread Length
2 1/4 in
Overall Length
4 1/2 in
Screw Size
1 in
Minimum Head Height
5/8 in
Maximum Head Width
1 1/2 in
Maximum Head Height
11/16 in
Minimum Head Width
1 29/64 in

Details

System of Measurement
Inch
Material
Alloy steel
Material Grade/Class
Grade 8
Finish
Plain
Thread Direction
Right Hand
Thread Type
Coarse
Thread Style
Partially Threaded
Item
Square Head Bolt
Head Style
Square
Grade
8
Drive System
Square
Freight Car Bolt Type
Freight Car Bolt
Head Type - Bolts
Square
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Type
Square Head Bolt
Dimensional Standards
ASME B18.2.1
Includes Washer
Washer Not Included
Tensile Strength
150,000 psi
Includes Nut
Nut Not Included
Thread Pitch
1"-8
Standards
ASME B18.2.1 SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Head Type
External Square

Description

Square Head Bolt, Inch, Alloy Steel, Fastener Finish Plain, Material Grade Grade 8, Dia./Thread Size 1 In.-8, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Head Height 21/32 in, Head Width 1 1/2 in, Thread Style Partially Threaded, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products