Square Head Bolt, 1"-8 Thrd Sz, 6 in L, Alloy steel, 15 PK
Mfr # 291298G1
Zoro # G4421751
product price:Â $197.99
/pk 15, $13.20/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Fastener Length
6 in
Head Width
1 1/2 in
Material
Alloy steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
291298G1
Zoro #
G4421751
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1"-8
Fastener Length
6 in
Head Width
1 1/2 in
Head Height
21/32 in
Minimum Thread Length
2 1/4 in
Screw Size
1 in
Overall Length
6 in
Minimum Head Height
5/8 in
Minimum Head Width
1 29/64 in
Maximum Head Width
1 1/2 in
Maximum Head Height
11/16 in
Description
Square Head Bolt, Inch, Alloy Steel, Fastener Finish Plain, Material Grade Grade 8, Dia./Thread Size 1 In.-8, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Head Height 21/32 in, Head Width 1 1/2 in, Thread Style Partially Threaded, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.