Square Head Bolt, 3/4"-10 Thrd Sz, 3 in L, Alloy Steel, 80 PK

  • Mfr # 287178G1

  • Zoro # G4707385


product price: $174.99
/pk 80, $2.19/ea
Free Shipping & Returns

Key Features

Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Fastener Length
3 in
Head Width
1 1/8 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287178G1
Zoro #
G4707385
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
3 in
Head Width
1 1/8 in
Head Height
1/2 in
Minimum Thread Length
1 3/4 in
Overall Length
3 in
Screw Size
3/4 in
Minimum Head Width
1 3/32 in
Minimum Head Height
15/32 in
Maximum Head Width
1 1/8 in
Maximum Head Height
17/32 in

Details

System of Measurement
Inch
Material Grade/Class
Grade 8
Material
Alloy Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Type
Coarse
Thread Direction
Right Hand
Item
Square Head Bolt
Head Type - Bolts
Square
Head Style
Square
Drive System
Square
Freight Car Bolt Type
Freight Car Bolt
Grade
8
Standards
ASME B18.2.1 SAE J429
Thread Pitch
3/4"-10
Tensile Strength
150,000 psi
Includes Nut
Nut Not Included
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Includes Washer
Washer Not Included
Type
Square Head Bolt
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Head Type
External Square

Description

Square Head Bolt, Inch, Alloy Steel, Fastener Finish Plain, Material Grade Grade 8, Dia./Thread Size 3/4 In.-10, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Head Height 1/2 in, Head Width 1 1/8 in, Thread Style Partially Threaded, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products