Square Head Bolt, 3/4"-10 Thrd Sz, 6 in L, Alloy Steel, 30 PK

  • Mfr # 287298G1

  • Zoro # G4421471


product price: $280.99
/pk 30, $9.37/ea
Free Shipping & Returns

Key Features

Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Fastener Length
6 in
Head Width
1 1/8 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287298G1
Zoro #
G4421471
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
6 in
Head Width
1 1/8 in
Head Height
1/2 in
Minimum Thread Length
1 3/4 in
Screw Size
3/4 in
Overall Length
6 in
Maximum Head Height
17/32 in
Minimum Head Width
1 3/32 in
Maximum Head Width
1 1/8 in
Minimum Head Height
15/32 in

Details

System of Measurement
Inch
Material Grade/Class
Grade 8
Material
Alloy Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Type
Coarse
Thread Direction
Right Hand
Item
Square Head Bolt
Head Type - Bolts
Square
Grade
8
Head Style
Square
Drive System
Square
Freight Car Bolt Type
Freight Car Bolt
Standards
ASME B18.2.1 SAE J429
Includes Nut
Nut Not Included
Type
Square Head Bolt
Includes Washer
Washer Not Included
Thread Pitch
3/4"-10
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Tensile Strength
150,000 psi
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Head Type
External Square

Description

Square Head Bolt, Inch, Alloy Steel, Fastener Finish Plain, Material Grade Grade 8, Dia./Thread Size 3/4 In.-10, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Head Height 1/2 in, Head Width 1 1/8 in, Thread Style Partially Threaded, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products