Zoro Homepage

Square Head Bolt, Steel, Plain, #1-8 Thread Size, 9 in Lg, 20 PK

  • Mfr # 100144BMQ

  • Zoro # G9681018


product price: $322.99
/pk 20, $16.15/ea
Free Shipping & Returns

Key Features

Thread Size
#1-8
System of Measurement
Inch
Fastener Length
9 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100144BMQ
Zoro #
G9681018
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#1-8
Fastener Length
9 in

Details

System of Measurement
Inch
Material
Steel
Finish
Plain
Item
Square Head Bolt
Head Type
External Square

Description

Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.