Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Hole Pegboard, 24x24, Yellow, PK2

  • Mfr # 5TPC2

  • Zoro # G5196913


product price: $82.49
/pk 2, $41.25/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
24 in
Overall Depth
1/2 in
Overall Height
24 in
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5TPC2
Zoro #
G5196913
UPC #
190735531549
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Depth
1/2 in
Overall Height
24 in
Panel Hole Size
3/8 in
Hole Size
3/8"
Height
24"
Thickness
1/2"
Width
24"
Peg Hole Size
3/8 in

Details

Item
Pegboard Panel
Material
Steel
Load Capacity
300 lb
Panel Hole Spacing
1 1/2 in
Panel Hole Shape
Square
Color
Yellow
Number of Panels
2
Finish
Powder Coated
Storage
8 sq. ft.
Number of Hooks
0
Load Rating
300 lb.
Item - Pegboards
Pegboard Panel
Hole Shape
Square
Hole Spacing
1-1/2"
Tool Storage Space
4 sq ft
Assembled
No
Pegboard Type
Panel
Peg Hole Spacing
1 1/2 in
Number of Usable Sides
1
Panel Load Capacity
300 lb
Whole Unit Load Capacity
600 lb
Storage Area
4 sq ft
Peg Hole Shape
Square

Description

Pegboard Panel, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 300 lb Panel Load Capacity, Overall Depth 1/2 in, Overall Height 24 in, Overall Width 24 in, Storage Area 4 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 2, 600 lb Whole Unit Load Capacity, Yellow, Powder Coated, Steel, Assembled No, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.