Zoro Homepage

Square Hole Pegboard, Pk2

  • Mfr # 6YB79

  • Zoro # G0409281


product price: $127.99
/pk 2, $64.00/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
24 in
Overall Depth
1/2 in
Overall Height
42 in
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6YB79
Zoro #
G0409281
UPC #
190735546116
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Depth
1/2 in
Overall Height
42 in
Panel Hole Size
3/8 in
Hole Size
3/8"
Thickness
1/2"
Width
24"
Height
42-1/2"
Peg Hole Size
3/8 in

Details

Item
Pegboard Panel
Material
Steel
Load Capacity
400 lb
Panel Hole Spacing
1 1/2 in
Panel Hole Shape
Square
Color
White
Number of Panels
2
Storage
14.16 sq. ft.
Hole Spacing
1-1/2"
Hole Shape
Square
Number of Hooks
0
Finish
Powder Coated
Load Rating
400 lb.
Tool Storage Space
7 sq ft
Item - Pegboards
Pegboard Panel
Assembled
Yes
Whole Unit Load Capacity
800 lb
Number of Usable Sides
1
Pegboard Type
Panel
Peg Hole Shape
Square
Storage Area
7 sq ft
Peg Hole Spacing
1 1/2 in
Panel Load Capacity
400 lb

Description

Pegboard Panel, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 400 lb Panel Load Capacity, Overall Depth 1/2 in, Overall Height 42 in, Overall Width 24 in, Storage Area 7 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 2, 800 lb Whole Unit Load Capacity, White, Powder Coated, Steel, Assembled Yes, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.