Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Hook, Zinc, Length 1 3/16 In, PK20

  • Mfr # 1WBL6

  • Zoro # G2100296


product price: $1.79
/pk 20, $0.09/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw In
Points per Hook
1
Number of Hooks
1
Hook Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WBL6
Zoro #
G2100296
UPC #
190735416211
Country of Origin
Taiwan, Province of China

Dimensions

Hook Height
3/8 in
Hook Base Width
3/8 in
Overall Length
1 1/8 in
Thread Length
13/32 in
Length
1-3/16"
Width
25/64"
Overall Depth
1 1/8 in
Overall Height
1 3/16 in
Shaft Diameter
3/32 in
Hook Inside Height
5/16 in
Hook Inside Width
3/4 in

Details

Hook Item
Single Point Hook
Fastening Method
Screw In
Points per Hook
1
Number of Hooks
1
Hook Finish
Zinc
Projection
3/4 in
Color
Silver
Weight
1.5
Basic Hook Material
Steel
Points Per Hook
1
Hardware
Not included
Finish
Zinc Plated
Material
Steel
Mounting
Screw-In
Hook Type
Hook
Item
Shoulder Hook
For Use With
Cork Boards, Picture Frames
Thread Type
Standard
Base Shape
No Base
Product Type
Shoulder Hook
Ligature Resistance
Not Ligature Resistant
Count
20
Includes Hardware
Hardware Not Included
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
For Materials
Wood
Hooks per Base
1

Description

Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Hook Height 3/8 in, Hook Base Width 3/8 in, Projection 3/4 in, Silver, Thread Size Not Applicable, Weight 1.5, Thread Length 13/32 in, Includes Not Applicable, Mounting Screw-In, Overall Length 1 1/8 in, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.