Square Neck Plow Bolt, 1"-8 Thrd Sz, 2 3/4 in L, Flat Head, Alloy Steel, Plain, 65 PK

  • Mfr # 4RWH3

  • Zoro # G6546601


product price: $179.99
/pk 65, $2.77/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
1"-8
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RWH3
Zoro #
G6546601
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
2 3/4 in
Head Height
47/64 in
Head Dia.
1.597 in
Key Height
47/64 in
Square Width
1.031 in
Neck Width
1 1/32 in
Embedded Head and Neck Height
47/64 in
Overall Length
2 3/4 in
Head Width
1 in
Embedded Length
2 3/4 in
Screw Size
1 in
Maximum Head Height
47/64 in
Maximum Head Width
1 in

Details

System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Tensile Strength (PSI)
150,000
Meets/Exceeds
SAE J 429
Fastener Industry Standards
SAE J-429
Head Angle (Deg.)
80
Item
Plow Bolt
Head Type
#3 Dome
Tensile Strength
150,000 psi
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.9
Standards
ASME B18.9 SAE J429
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Thread Pitch
1"-8
Rockwell Hardness
HRC33
Maximum Head Angle
80 Degrees
Material Quality Standard
SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Neck Type
Square
Type
#3 Dome

Description

Inch, Plow Bolt, #3 Dome Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 1 In.-8, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 1.597 in, Head Height 47/64 in, Head Angle (Deg.) 80, Includes -, Package Quantity 65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products