Shop ZORO SELECT

Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Zinc Plated, 300 PK

  • Mfr # 4RVZ2
  • Zoro # G6926507

product price: 
$
165.99
/pk of 300, $0.55/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
1/2"-13
Material
Carbon Steel
Finish
Zinc Plated
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4RVZ2
Zoro #
G6926507
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 5
Thread Direction
Right Hand
Thread Type
Coarse
Head Style
Flat
Item
Plow Bolt
Tensile Strength (PSI)
120,000 psi
Head Angle (Deg.)
80
Meets/Exceeds
SAE J 429
Head Type
#3 Flat
Fastener Industry Standards
SAE J-429
Pack Size
Bulk Pack
Thread Pitch
1/2"-13
Material Quality Standard
SAE J429
Maximum Head Angle
80 Degrees
Globally Sourced
Globally Sourced
Thread Style
Fully Threaded
Rockwell Hardness
HRC25
Dimensional Standards
ASME B18.9
Standards
ASME B18.9 SAE J429
Tensile Strength
120,000 psi
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#3 Flat
Neck Type
Square
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
1/2"-13
Fastener Length
2 3/4 in
Square Width
0.515 in
Head Height
27/64 in
Key Height
27/64 in
Head Dia.
0.945 in
Overall Length
2 3/4 in
Embedded Length
2 3/4 in
Head Width
1/2 in
Embedded Head and Neck Height
27/64 in
Neck Width
33/64 in
Screw Size
1/2 in
Maximum Head Width
1/2 in
Maximum Head Height
27/64 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Description

Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Zinc Plated Fastener Finish, Dia./Thread Size 1/2 In.-13, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 0.945 in, Head Height 27/64 in, Head Angle (Deg.) 80, Includes -, Package Quantity 300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products