Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 4 in L, Flat Head, Steel, Zinc Plated, 220 PK

  • Mfr # 4RVZ4

  • Zoro # G6916174


product price:  $260.99
/pk 220, $1.19/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
1/2"-13
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RVZ4
Zoro #
G6916174
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
4 in
Head Dia.
0.945 in
Key Height
27/64 in
Head Height
27/64 in
Square Width
0.515 in
Neck Width
33/64 in
Embedded Head and Neck Height
27/64 in
Embedded Length
4 in
Screw Size
1/2 in
Overall Length
4 in
Head Width
1/2 in
Maximum Head Height
27/64 in
Maximum Head Width
1/2 in

Details

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 5
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Head Angle (Deg.)
80
Meets/Exceeds
SAE J 429
Head Type
#3 Flat
Item
Plow Bolt
Tensile Strength (PSI)
120,000
Fastener Industry Standards
SAE J-429
Dimensional Standards
ASME B18.9
Rockwell Hardness
HRC25
Manufacturer Location
Globally Sourced
Thread Style
Fully Threaded
Material Quality Standard
SAE J429
Standards
ASME B18.9 SAE J429
Thread Pitch
1/2"-13
Globally Sourced
Globally Sourced
Tensile Strength
120,000 psi
Pack Size
Bulk Pack
Maximum Head Angle
80 Degrees
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#3 Flat
Neck Type
Square

Description

Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Zinc Plated Fastener Finish, Dia./Thread Size 1/2 In.-13, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 0.945 in, Head Height 27/64 in, Head Angle (Deg.) 80, Includes -, Package Quantity 220

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products