Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 3/4 in L, Flat Head, Alloy Steel, Zinc Yellow, 130 PK

  • Mfr # 4RWF1
  • Zoro # G7213753
product price: 
$
167.99
/pk of 130, $1.29/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
3/4"-10
Material
Alloy Steel
Finish
Zinc Yellow
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4RWF1
Zoro #
G7213753
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Material
Alloy Steel
Finish
Zinc Yellow
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
Coarse
Head Style
Flat
Tensile Strength (PSI)
150,000
Head Angle (Deg.)
80
Meets/Exceeds
SAE J 429
Head Type
#3 Dome
Fastener Industry Standards
SAE J-429
Item
Plow Bolt
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.9
Thread Pitch
3/4"-10
Maximum Head Angle
80 Degrees
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Material Quality Standard
SAE J429
Thread Style
Fully Threaded
Pack Size
Bulk Pack
Standards
ASME B18.9 SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Neck Type
Square
Type
#3 Dome
Shell Material
Steel

Dimensions

Thread Size
3/4"-10
Fastener Length
2 3/4 in
Square Width
0.765 in
Key Height
37/64 in
Head Dia.
1.2 in
Head Height
37/64 in
Overall Length
2 3/4 in
Neck Width
49/64 in
Head Width
3/4 in
Embedded Head and Neck Height
37/64 in
Screw Size
3/4 in
Embedded Length
2 3/4 in
Maximum Head Width
3/4 in
Maximum Head Height
37/64 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Description

Inch, Plow Bolt, #3 Dome Head Type, Alloy Steel, Material Grade Grade 8, Zinc Yellow Fastener Finish, Dia./Thread Size 3/4 In.-10, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 1.2 in, Head Height 37/64 in, Head Angle (Deg.) 80, Includes -, Package Quantity 130

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.