Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 4 in L, Flat Head, Alloy Steel, Plain, 85 PK

  • Mfr # 4RWF7
  • Zoro # G6687195
product price: 
$
144.99
/pk of 85, $1.71/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
3/4"-10
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4RWF7
Zoro #
G6687195
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
Coarse
Head Style
Flat
Head Type
#3 Dome
Tensile Strength (PSI)
150,000 psi
Fastener Industry Standards
SAE J-429
Meets/Exceeds
SAE J 429
Head Angle (Deg.)
80
Item
Plow Bolt
Maximum Head Angle
80 Degrees
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.9
Thread Pitch
3/4"-10
Rockwell Hardness
HRC33
Pack Size
Bulk Pack
Standards
ASME B18.9 SAE J429
Thread Style
Partially Threaded
Tensile Strength
150,000 psi
Material Quality Standard
SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Neck Type
Square
Type
#3 Dome
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
3/4"-10
Fastener Length
4 in
Head Height
37/64 in
Head Dia.
1.2 in
Square Width
0.765 in
Key Height
37/64 in
Minimum Thread Length
1 3/4 in
Embedded Head and Neck Height
37/64 in
Overall Length
4 in
Embedded Length
4 in
Neck Width
49/64 in
Head Width
3/4 in
Screw Size
3/4 in
Maximum Head Height
37/64 in
Maximum Head Width
3/4 in
Wire Rope Length
4 in
Length
4 in

Description

Inch, Plow Bolt, #3 Dome Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 3/4 In.-10, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 1.2 in, Head Height 37/64 in, Head Angle (Deg.) 80, Includes -, Package Quantity 85

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.