Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Plain, 5 PK

  • Mfr # U01036.062.0225

  • Zoro # G2521745


product price: $6.79
/pk 5, $1.36/ea

Key Features

System of Measurement
Inch
Thread Size
5/8"-11
Material
Carbon Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U01036.062.0225
Zoro #
G2521745
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
2 1/4 in
Head Dia.
1.147 in
Square Width
0.625 in
Head Height
1/2 in
Screw Size
5/8 in
Overall Length
2 1/4 in
Neck Width
5/8 in
Embedded Head and Neck Height
1/2 in
Minimum Thread Length
1 1/2 in
Embedded Length
2 1/4 in
Head Width
5/8 in
Maximum Head Height
1/2 in
Maximum Head Width
5/8 in

Details

System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 5
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Item
Plow Bolt
Fastener Industry Standards
ASME B18.9
Head Type
#3 Flat
Meets/Exceeds
ASME B18.9
Head Angle (Deg.)
80 to 82
Maximum Head Angle
82 Degrees
Standards
ASME B18.9 SAE J429
Thread Fit
2A
Thread Pitch
5/8"-11
Neck Type
Square
Thread Style
Partially Threaded
Globally Sourced
Globally Sourced
Tensile Strength
120,000 psi
Pack Size
Small Pack
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.9
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#3 Flat

Description

Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Plain Fastener Finish, Dia./Thread Size 5/8 In.-11, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.9, Head Dia. 1.147 in, Head Height 1/2 in, Head Angle (Deg.) 80 to 82, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products