Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 in L, Flat Head, Alloy Steel, Plain, 250 PK

  • Mfr # 4RWA5

  • Zoro # G8532702


product price: $193.99
/pk 250, $0.78/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
5/8"-11
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RWA5
Zoro #
G8532702
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
2 in
Key Height
33/64 in
Square Width
0.64 in
Head Height
33/64 in
Head Dia.
1.044 in
Overall Length
2 in
Embedded Length
2 in
Head Width
5/8 in
Screw Size
5/8 in
Embedded Head and Neck Height
33/64 in
Neck Width
41/64 in
Maximum Head Height
33/64 in
Maximum Head Width
5/8 in

Details

System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Meets/Exceeds
SAE J 429
Item
Plow Bolt
Head Angle (Deg.)
80
Fastener Industry Standards
SAE J-429
Head Type
#3 Dome
Tensile Strength (PSI)
150,000
Thread Pitch
5/8"-11
Globally Sourced
Globally Sourced
Maximum Head Angle
80 Degrees
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.9
Material Quality Standard
SAE J429
Standards
ASME B18.9 SAE J429
Rockwell Hardness
HRC33
Pack Size
Bulk Pack
Tensile Strength
150,000 psi
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#3 Dome
Neck Type
Square

Description

Inch, Plow Bolt, #3 Dome Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 5/8 In.-11, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 1.044 in, Head Height 33/64 in, Head Angle (Deg.) 80, Includes -, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products