Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Plain, 10 PK

  • Mfr # 1CFN3

  • Zoro # G2848431


product price: $9.65
/pk 10, $0.97/ea

Key Features

System of Measurement
Inch
Thread Size
5/8"-11
Material
Carbon Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1CFN3
Zoro #
G2848431
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
3 in
Head Dia.
1.044 in
Head Height
33/64 in
Square Width
0.64 in
Key Height
33/64 in
Minimum Thread Length
1 1/2 in
Head Width
5/8 in
Screw Size
5/8 in
Embedded Length
3 in
Embedded Head and Neck Height
33/64 in
Overall Length
3 in
Neck Width
41/64 in
Maximum Head Width
5/8 in
Maximum Head Height
33/64 in

Details

System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 5
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Tensile Strength (PSI)
SAE J 429
Item
Plow Bolt
Head Type
#3 Dome
Meets/Exceeds
SAE J 429
Fastener Industry Standards
SAE J-429
Head Angle (Deg.)
80
Thread Style
Partially Threaded
Tensile Strength
120,000 psi
Thread Pitch
5/8"-11
Globally Sourced
Globally Sourced
Maximum Head Angle
80 Degrees
Material Quality Standard
SAE J429
Pack Size
Small Pack
Rockwell Hardness
HRC25
Dimensional Standards
ASME B18.9
Standards
ASME B18.9 SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#3 Dome
Neck Type
Square

Description

Inch, Plow Bolt, #3 Dome Head Type, Carbon Steel, Material Grade Grade 5, Plain Fastener Finish, Dia./Thread Size 5/8 In.-11, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 1.044 in, Head Height 33/64 in, Head Angle (Deg.) 80, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products