Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Plain

  • Mfr # U01038.062.0300

  • Zoro # G2521395


product price: $2.49
/ea

Key Features

System of Measurement
Inch
Thread Size
5/8"-11
Material
Carbon Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U01038.062.0300
Zoro #
G2521395
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
3 in
Square Width
0.625 in
Head Dia.
1.147 in
Head Height
1/2 in
Embedded Length
3 in
Neck Width
5/8 in
Minimum Thread Length
1 1/2 in
Overall Length
3 in
Screw Size
5/8 in
Head Width
5/8 in
Maximum Head Height
1/2 in
Maximum Head Width
5/8 in

Details

System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Meets/Exceeds
ASME B18.9
Item
Plow Bolt
Head Angle (Deg.)
80 to 82
Head Type
#3 Flat
Tensile Strength
150,000 psi
Material Quality Standard
SAE J429
Standards
ASME B18.9 SAE J429
Thread Style
Partially Threaded
Pack Size
Small Pack
Dimensional Standards
ASME B18.9
Thread Pitch
5/8"-11
Maximum Head Angle
82 Degrees
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#3 Flat

Description

Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 5/8 In.-11, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Head Dia. 1.147 in, Head Height 1/2 in, Head Angle (Deg.) 80 to 82

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products