Shop ZORO SELECT

Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 1/2 in L, Flat Head, Alloy Steel, Plain, 110 PK

  • Mfr # 4RWD9
  • Zoro # G6926586

product price: 
$
160.99
/pk of 110, $1.46/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
5/8"-11
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4RWD9
Zoro #
G6926586
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
Coarse
Head Style
Flat
Fastener Industry Standards
SAE J-429
Tensile Strength (PSI)
150,000 psi
Head Type
#3 Dome
Head Angle (Deg.)
80
Meets/Exceeds
SAE J 429
Item
Plow Bolt
Thread Style
Partially Threaded
Tensile Strength
150,000 psi
Thread Pitch
5/8"-11
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Rockwell Hardness
HRC33
Standards
ASME B18.9 SAE J429
Maximum Head Angle
80 Degrees
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.9
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Neck Type
Square
Type
#3 Dome
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
5/8"-11
Fastener Length
4 1/2 in
Head Dia.
1.044 in
Key Height
33/64 in
Head Height
33/64 in
Square Width
0.64 in
Overall Length
4 1/2 in
Head Width
5/8 in
Embedded Length
4 1/2 in
Screw Size
5/8 in
Neck Width
41/64 in
Embedded Head and Neck Height
33/64 in
Minimum Thread Length
1 1/2 in
Maximum Head Width
5/8 in
Maximum Head Height
33/64 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in

Description

Inch, Plow Bolt, #3 Dome Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 5/8 In.-11, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 1.044 in, Head Height 33/64 in, Head Angle (Deg.) 80, Includes -, Package Quantity 110

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products