Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 in L, Flat Head, Alloy Steel, Plain, 120 PK

  • Mfr # 4RWD8

  • Zoro # G6529835


product price: $151.99
/pk 120, $1.27/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
5/8"-11
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RWD8
Zoro #
G6529835
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
4 in
Key Height
33/64 in
Head Height
33/64 in
Head Dia.
1.044 in
Square Width
0.64 in
Neck Width
41/64 in
Head Width
5/8 in
Overall Length
4 in
Minimum Thread Length
1 1/2 in
Screw Size
5/8 in
Embedded Length
4 in
Embedded Head and Neck Height
33/64 in
Maximum Head Width
5/8 in
Maximum Head Height
33/64 in

Details

System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Head Angle (Deg.)
80
Tensile Strength (PSI)
150,000
Head Type
#3 Dome
Meets/Exceeds
SAE J 429
Item
Plow Bolt
Fastener Industry Standards
SAE J-429
Dimensional Standards
ASME B18.9
Thread Pitch
5/8"-11
Maximum Head Angle
80 Degrees
Tensile Strength
150,000 psi
Thread Style
Partially Threaded
Standards
ASME B18.9 SAE J429
Rockwell Hardness
HRC33
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Material Quality Standard
SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Neck Type
Square
Type
#3 Dome

Description

Inch, Plow Bolt, #3 Dome Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 5/8 In.-11, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 1.044 in, Head Height 33/64 in, Head Angle (Deg.) 80, Includes -, Package Quantity 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products