Zoro Homepage
This item is Discontinued.
Zoro Select Square Nut, Inch, 7/32 in. Height, PK3025 B51096.025.0001

Square Nut, Inch, 7/32 in. Height, PK3025 (Discontinued)

  • Mfr # B51096.025.0001
  • Zoro # G2097203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51096.025.0001
Zoro #
G2097203
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
1/4"-20
Width Across Flats
7/16 in
Nut Height
7/32 in
Square Height
7/32 in
Square Width
7/16 in
Thread Size
1/4"-20

Details

Item
Square Nut
System of Measurement
Inch
Nut Style
Square Nut - Regular
Basic Material
Stainless Steel
Material Grade
Not Graded
Fastener Finish
Plain
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Finish
Plain
Material
Stainless Steel
Bolt Compatibility
Grade 2
Pack Size
Bulk Pack
Material Grade/Class
Not Graded
Material Type
Stainless Steel
Thread Direction
Right Hand
Finish Type
Plain

Description

Square Nut, Material Grade/Class Not Graded, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Square Height 7/32 in, Square Width 7/16 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 3025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.