Square Picnic Table, Green, Expanded Metal, 4 Seats, 80 in L, 29 5/8 in H Overall Diamond Mesh

  • Mfr # 4HUR2

  • Zoro # G7425591


product price:  $752.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Shape
Square
Tabletop Structural Material
Expanded Metal
Bench Structural Material
Steel
Tabletop Texture
Diamond Mesh
Maximum Seating Capacity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HUR2
Zoro #
G7425591
UPC #
190735510391
Country of Origin
China

Dimensions

Overall Length
80 in
Overall Width
80 in
Overall Height
29 5/8 in
Bench Height
16-1/2 in
Overall Depth
80 in
Umbrella Hole Diameter
1-9/16 in
Frame Diameter
2-3/8 in
Bench Length
38 in
Bench Depth
11-1/2 in
Tabletop Material Thickness
6 ga
Tabletop Thickness
2 in
Tabletop Width
46 in
Tabletop Length
46 in
Bench Material Thickness
6 ga
Bench Thickness
2 in

Details

Shape
Square
Tabletop Structural Material
Expanded Metal
Bench Structural Material
Steel
Tabletop Texture
Diamond Mesh
Maximum Seating Capacity
4
Tabletop Color
Green
Frame Color
Black
Bench Color
Green
Item
Picnic Table
Assembly
Unassembled
Includes
(4) Seats, (8) Legs, Cross Brace, Table Top
Entry
Walk Through
Frame Material
Steel
Frame Finish
Powder Coated
Mounting Hardware Included
No
Tabletop Weight Capacity
800 lb
Tabletop Construction
Expanded
Tabletop Coating/Finish
Thermoplastic Coated
Includes Mounting Hardware
No
Bench Weight Capacity
200 lb
Bench Coating/Finish
Thermoplastic
Support Style
Leg
Bench Configuration
(4) Table Sides with (1) Benches Each; Benches Located At 90 Degrees Angles Around Tabletop
Number of Benches
4
Includes Umbrella Hole
Yes
User Entry
Walk Through

Description

Picnic Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Green, Bench Configuration (4) Table Sides with (1) Benches Each; Benches Located At 90 Degrees Angles Around Tabletop, Bench Depth 11 1/2 in, Bench Height 16 1/2 in, Bench Length 38 in, Bench Structural Material Steel, Bench Weight Capacity 200 lb, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (4) Seats, (8) Legs, Cross Brace, Table Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.