Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Profile Buna-N O-Ring, Dash 028, PK25

  • Mfr # ZUSAHSQ70028

  • Zoro # G1649726


product price: $9.99
/pk 25, $0.40/ea

Key Features

Dash Number
028
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Square
Cross-Section Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAHSQ70028
Zoro #
G1649726
UPC #
193005338206
Country of Origin
China

Dimensions

Nominal Inside Dia.
1-3/8"
Actual Inside Dia.
1.364"
Nominal Outside Dia.
1-1/2"
Nominal Width
1/16 in
Actual Outside Dia.
1.504"
Actual Width
0.07 in
Inside Diameter - Actual
1.364 in
Inside Diameter - Nominal
1 3/8 in
Cross-Section Width
1/16 in
Width - Actual
0.07 in
Outside Diameter - Nominal
1 1/2 in
Outside Diameter - Actual
1.504 in

Details

Item
O-Ring
Dash Number
028
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Square
Cross-Section Shape
Square
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Metal Detectable
No
Temp. Range
-40° to 250° F
Application
Standard
Durometer (Hardness) Rating
Standard
FDA Approved
No
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Standard
Standards
3A Certified, ISO Certified
Properties
Resistant to Oils, Resistant to Water
Product Type
O-Ring
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/8 in, Nominal Width 1/16 in, Actual Inside Dia. 1.3 in, Actual Width 0.07 in, Dash Number 028, Color Black, Durometer 70A, Nominal Outside Dia. 1 1/2 in, Actual Outside Dia. 1.504 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.