Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Profile Buna-N O-Ring, Dash 114, PK100

  • Mfr # ZUSAHSQ70114

  • Zoro # G1649839


product price: $14.49
/pk 100, $0.14/ea

Key Features

Dash Number
114
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Square
Cross-Section Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAHSQ70114
Zoro #
G1649839
UPC #
193005338275
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
5/8"
Actual Inside Dia.
0.612"
Nominal Outside Dia.
13/16"
Actual Width
0.103 in
Actual Outside Dia.
0.818"
Nominal Width
3/32 in
Outside Diameter - Nominal
13/16 in
Inside Diameter - Actual
0.612 in
Cross-Section Width
3/32 in
Inside Diameter - Nominal
5/8 in
Width - Actual
0.103 in
Outside Diameter - Actual
0.818 in

Details

Item
O-Ring
Dash Number
114
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Square
Cross-Section Shape
Square
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Temp. Range
-40° to 250° F
FDA Approved
No
Application
Standard
Metal Detectable
No
Durometer (Hardness) Rating
Standard
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Standard
Standards
3A Certified, ISO Certified
Properties
Resistant to Oils, Resistant to Water
Product Type
O-Ring
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.6 in, Actual Width 0.103 in, Dash Number 114, Color Black, Durometer 70A, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.818 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.