Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Profile Buna-N O-Ring, Dash 116, PK50

  • Mfr # ZUSAHSQ70116

  • Zoro # G1649875


product price: $10.39
/pk 50, $0.21/ea

Key Features

Dash Number
116
System of Measurement
Inch
Cross Section Shape
Square
Material
Buna-N
Cross-Section Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAHSQ70116
Zoro #
G1649875
UPC #
193005338299
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
3/4"
Actual Inside Dia.
0.737"
Nominal Outside Dia.
15/16"
Actual Outside Dia.
0.943"
Actual Width
0.103 in
Nominal Width
3/32 in
Outside Diameter - Actual
0.943 in
Outside Diameter - Nominal
15/16 in
Cross-Section Width
3/32 in
Inside Diameter - Actual
0.737 in
Inside Diameter - Nominal
3/4 in
Width - Actual
0.103 in

Details

Item
O-Ring
Dash Number
116
System of Measurement
Inch
Cross Section Shape
Square
Material
Buna-N
Cross-Section Shape
Square
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Standard
FDA Approved
No
Metal Detectable
No
Application
Standard
Temp. Range
-40° to 250° F
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Standard
Standards
3A Certified, ISO Certified
Properties
Resistant to Oils, Resistant to Water
Product Type
O-Ring
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Maximum
250 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/4 in, Nominal Width 3/32 in, Actual Inside Dia. 0.7 in, Actual Width 0.103 in, Dash Number 116, Color Black, Durometer 70A, Nominal Outside Dia. 15/16 in, Actual Outside Dia. 0.943 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Approved

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.