Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Profile Buna-N O-Ring, Dash 139, PK25

  • Mfr # ZUSAHSQ70139

  • Zoro # G1649988


product price: $13.55
/pk 25, $0.54/ea

Key Features

Dash Number
139
System of Measurement
Inch
Cross Section Shape
Square
Material
Buna-N
Cross-Section Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAHSQ70139
Zoro #
G1649988
UPC #
193005338411
Country of Origin
China

Dimensions

Nominal Inside Dia.
2-3/16"
Actual Inside Dia.
2.175"
Nominal Outside Dia.
2-3/8"
Actual Outside Dia.
2.381"
Actual Width
0.103 in
Nominal Width
3/32 in
Inside Diameter - Nominal
2 3/16 in
Inside Diameter - Actual
2.175 in
Outside Diameter - Actual
2.381 in
Outside Diameter - Nominal
2 3/8 in
Cross-Section Width
3/32 in
Width - Actual
0.103 in

Details

Item
O-Ring
Dash Number
139
System of Measurement
Inch
Cross Section Shape
Square
Material
Buna-N
Cross-Section Shape
Square
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Temp. Range
-40° to 250° F
Metal Detectable
No
Application
Standard
Durometer (Hardness) Rating
Standard
FDA Approved
No
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Standard
Standards
3A Certified, ISO Certified
Properties
Resistant to Oils, Resistant to Water
Product Type
O-Ring
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 3/16 in, Nominal Width 3/32 in, Actual Inside Dia. 2.1 in, Actual Width 0.103 in, Dash Number 139, Color Black, Durometer 70A, Nominal Outside Dia. 2 3/8 in, Actual Outside Dia. 2.381 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.