Square Profile Buna-N O-Ring, Dash 215, PK50
Mfr # ZUSAHSQ70215
Zoro # G1650006
product price: $16.19
/pk 50, $0.32/eaKey Features
Dash Number
215
System of Measurement
Inch
Cross Section Shape
Square
Material
Buna-N
Cross-Section Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAHSQ70215
Zoro #
G1650006
UPC #
193005338466
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
1-1/16"
Actual Inside Dia.
1.046"
Nominal Outside Dia.
1-5/16"
Nominal Width
1/8 in
Actual Width
0.139 in
Actual Outside Dia.
1.324"
Inside Diameter - Nominal
1 1/16 in
Width - Actual
0.139 in
Outside Diameter - Nominal
1 5/16 in
Outside Diameter - Actual
1.324 in
Cross-Section Width
1/8 in
Inside Diameter - Actual
1.046 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/16 in, Nominal Width 1/8 in, Actual Inside Dia. 1 in, Actual Width 0.139 in, Dash Number 215, Color Black, Durometer 70A, Nominal Outside Dia. 1 5/16 in, Actual Outside Dia. 1.324 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Approved
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.