Square Profile Buna-N O-Ring, Dash 219, PK25
Mfr # ZUSAHSQ70219
Zoro # G1650076
product price: $8.55
/pk 25, $0.34/eaKey Features
Dash Number
219
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Square
Cross-Section Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAHSQ70219
Zoro #
G1650076
UPC #
193005338480
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
1-5/16"
Actual Inside Dia.
1.296"
Nominal Outside Dia.
1-9/16"
Nominal Width
1/8 in
Actual Outside Dia.
1.574"
Actual Width
0.139 in
Outside Diameter - Nominal
1 9/16 in
Width - Actual
0.139 in
Inside Diameter - Nominal
1 5/16 in
Cross-Section Width
1/8 in
Inside Diameter - Actual
1.296 in
Outside Diameter - Actual
1.574 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 5/16 in, Nominal Width 1/8 in, Actual Inside Dia. 1.2 in, Actual Width 0.139 in, Dash Number 219, Color Black, Durometer 70A, Nominal Outside Dia. 1 9/16 in, Actual Outside Dia. 1.574 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Approved
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.