Square Profile Buna-N O-Ring, Dash 231, PK10
Mfr # ZUSAHSQ70231
Zoro # G1650128
product price: $8.69
/pk 10, $0.87/eaKey Features
Dash Number
231
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Square
Cross-Section Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAHSQ70231
Zoro #
G1650128
UPC #
193005338572
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
2-5/8"
Actual Inside Dia.
2.609"
Nominal Outside Dia.
2-7/8"
Actual Width
0.139 in
Actual Outside Dia.
2.887"
Nominal Width
1/8 in
Inside Diameter - Nominal
2 5/8 in
Outside Diameter - Actual
2.887 in
Inside Diameter - Actual
2.609 in
Width - Actual
0.139 in
Outside Diameter - Nominal
2 7/8 in
Cross-Section Width
1/8 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 5/8 in, Nominal Width 1/8 in, Actual Inside Dia. 2.6 in, Actual Width 0.139 in, Dash Number 231, Color Black, Durometer 70A, Nominal Outside Dia. 2 7/8 in, Actual Outside Dia. 2.887 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.