Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Square U-Bolt, 3/8"-16, 2 in W, 2 5/8 in H, Hot Dipped Galvanized Steel

  • Mfr # 53405 5

  • Zoro # G4428383

CAD Available

product price: $2.75
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Inside Height
2 5/8 in
Inside Width/Diameter
2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53405 5
Zoro #
G4428383
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Inside Height
2 5/8 in
Inside Width/Diameter
2 in
Thread Length
1-1/2 in
Width Across Centers of Tips
2-3/8 in
Overall Length
3"
Width (In.)
2 in
Inside Width
2 in
Inside Length
2 5/8 in
Length (In.)
3 in

Details

CAD Available
Yes
Item
Square U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Number of Nuts Included
2
Characteristics
Has Coarse Rolled Threads, For Square Form Connections.
Includes
2 Nuts, 2 Washers, U-bolt
Type
Square U-Bolt
Number of Washers Included
2
Features
For Square Form Connections
Thread Type
Coarse
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Drive Type
No Drive

Description

Square U-Bolt, Square U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 3/8 In.-16, Thread Length 1 1/2 in, Inside Length 2 5/8 in, Length (In.) 3 in, Inside Width 2 in, Characteristics Has Coarse Rolled Threads, For Square Form Connections., Includes 2 Nuts, 2 Washers, U-bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.